Zoro Homepage

Set of Two Black Metal Geometric Half Moon Wall Planters

  • Mfr # 608675

  • Zoro # G022356786


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Width
5.43 in
Material
Metal
Color
White
Height
11.61 in
Length
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608675
Zoro #
G022356786
UPC #
-
Country of Origin
China

Dimensions

Width
5.43 in
Height
11.61 in
Length
4.53 in

Details

Material
Metal
Item
Indoor Planter
Color
White
Assembly Required
No Assembly Needed
Application Type
No

Description

Set of two black metal geometric half moon wall planters offers a stylish way to showcase your greenery. These wall planters are designed to add a touch of modern elegance to your space. The half-moon semi circle shape features geometric lines design creates an eye-catching visual that enhances your decor. With two planters included, you can create a stunning display or separate them for different areas of your home. These versatile planters are perfect for small plants, succulents, or herbs, making them a great addition to your living room, kitchen, or hallway. Elevate your space with this chic planter set. 11.61-inch h x 5.43-inch w x 4.53-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.