
Set of Two Black Metal Tabletop Sculpture, 2PK
Mfr # 392173
Zoro # G222882467
product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
Key Features
Nature Motif
No Nature
Hand Painted
No
Length
8.66 in
Depth
12.01 in
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392173
Zoro #
G222882467
UPC #
-
Country of Origin
China
Dimensions
Length
8.66 in
Depth
12.01 in
Width
12.01 in
Details
Nature Motif
No Nature
Hand Painted
No
Construction Method
Machine-Made
Commercial Use
No
Occasion
No Holiday
Color
Black
Sculpture Type
Decorative Bowl
Design Motif
Not an animal
Material
Metal
LED Lighting
No
Item
Sculptures
Assembly Required
No
Plays Music
No
Subject
No Subject
Pieces per Set
2
Description
The set of two black metal tabletop sculpture is the perfect decorative accessory for your home. This black hued piece represents high quality, expertly made from high grade metal. It's a perfect addition for those who love an up-to-the-minute look and feel. 8.66-inch h x 12.01-inch w x 12.01-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.