Set of Two Black Resin Climbing Man Hanging Dimensional Sculpture, 2PK

  • Mfr # 358146

  • Zoro # G122884844


product price:  $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Lighted
No
Style
Modern
Depth
3 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358146
Zoro #
G122884844
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
3 in
Width
3 in
Length
6 in

Details

Finish Style
No Distressing
Lighted
No
Style
Modern
Number of Pieces
2
Wall Decor Type
Hanging Dimensional Sculpture
Material
Resin
Finish
Coated
Orientation
Vertical Only
Outdoor Suitability
No
Assembly Required
No
Hooks Included
No
Color
Black
Shape
Novelty
Item
Wall Decor
Mirrored
No
Construction Method
Machine-Made

Description

Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.