
Set of Two Black Silver And Antiqued Brass Aluminum Square Block End Tables
Mfr # 576789
Zoro # G922363303
product price:Â $1,117.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black Brass
Length
19 in
Assembly Required
No Assembly Needed
Height
20.5 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
576789
Zoro #
G922363303
UPC #
-
Country of Origin
India
Dimensions
Length
19 in
Height
20.5 in
Width
19 in
Details
Tabletop Color
Black Brass
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
End-Side Table
Description
Increase your decorating options with this versatile set of two black silver and antiqued brass aluminum square block end tables. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. This unique set is made from aluminum with organically styled painted surfaces in antiqued brass and black with silver. Complete with a purposefully distressed finish, these tables have an aged, vintage, and industrial rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.