
Set of Two Black Upholstered Faux Leather Curved Back Dining Side Chairs
Mfr # 543555
Zoro # G422373833
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31.5 in
Assembly Required
Partial Assembly Needed
Depth (In.)
21.9 in
Width (In.)
21.85 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543555
Zoro #
G422373833
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31.5 in
Depth (In.)
21.9 in
Width (In.)
21.85 in
Details
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No
Description
Make your dining experience the best with this set of two black upholstered faux leather curved back dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The bentwood back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.5-inch h x 21.85-inch w x 21.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.