Zoro Homepage

Set of Two Black Upholstered Leather Dining Side Chairs

  • Mfr # 523965

  • Zoro # G222367810


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
35.04 in
Color
Black
Application Type
Yes
Assembly Required
No Assembly Needed
Width (In.)
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523965
Zoro #
G222367810
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
35.04 in
Width (In.)
19.3 in
Depth (In.)
20.87 in

Details

Item
Dining Chair
Color
Black
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Out with the old and in with the new, this set of two black upholstered leather dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.04-inch H x 19.3-inch W x 20.87-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.