Zoro Homepage

Set of Two Black Upholstery Wishbone Back Dining Arm Chairs

  • Mfr # 653943

  • Zoro # G922363808


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
20.5 in
Color
Black
Height (In.)
30.5 in
Assembly Required
No Assembly Needed
Width (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653943
Zoro #
G922363808
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
20.5 in
Height (In.)
30.5 in
Width (In.)
21.5 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
No

Description

Bring this comfortable set of two black upholstery wishbone back dining arm chairs to your table to enjoy long lasting quality time with your family and friends. Complete with wishbone back, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.50-inch h x 21.50-inch w x 20.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.