Set of Two Black Wood And Fabric Box With Lid, 2PK

  • Mfr # 489391

  • Zoro # G122907338


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Drawers
No
Overall Depth
6.25 in
Includes
2 Pieces; Large Box 5 x 10.25 x 6.25, Small Box 3.75 x 8.5 x 5 in
Shelves Included
No
Assembly
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489391
Zoro #
G122907338
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.25 in
Overall Length
10.25 in
Overall Height
5 in

Details

Drawers
No
Item
Organizers
Includes
2 Pieces; Large Box 5 x 10.25 x 6.25, Small Box 3.75 x 8.5 x 5 in
Shelves Included
No
Assembly
No Assembly Needed
Frame Material
Manufactured Wood, Fabric
Style
Transitional
Features
Nesting
Handles Included
No
Commercial Use
Yes
Lid Included
Yes
Color
Black
Holiday / Occasion
No Holiday
Type
Box
Weight Capacity
6.394474125 lb
Shape
Rectangle
Clothing Rod Included
No
Doors Included
No

Description

Set of two black wood and fabric box with lid offers a stylish solution for maintaining an organized space. This set includes a large box measuring 10.25-inch x 6.25-inch x 5-inch and a smaller one at 8.5-inch x 5-inch x 3.75-inch, providing versatile storage options. The rectangular shape allows these boxes to fit seamlessly into various spaces, enhancing both functionality and aesthetics. Crafted from manufactured wood and fabric, they combine durability with elegant design, making them a great addition to any home. The transitional style and classic black color ensure that they complement a wide range of decor, bringing both practicality and elegance to your organization efforts. Embrace a clutter-free environment with these chic storage solutions. 5-inch h x 10.25-inch w x 6.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.