Set of Two Blue And Beige Ceramic 1 Ounce Geometric Round Pot Planters

  • Mfr # 634284

  • Zoro # G422347667


product price:  $48.19
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Blue Beige
Length
5.9 in
Material
Ceramic
Height
5.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634284
Zoro #
G422347667
UPC #
-
Country of Origin
China

Dimensions

Length
5.9 in
Width
5.95 in
Height
5.85 in

Details

Assembly Required
No Assembly Needed
Color
Blue Beige
Item
Indoor Planter
Material
Ceramic
Application Type
Yes

Description

Set of two blue and beige ceramic 1 ounce geometric round pot planters offers a stylish way to showcase your favorite plants. These round pot planters are crafted from durable ceramic, ensuring longevity and elegance. Designed in a modern style, they effortlessly enhance any indoor space. Each planter features drainage holes, allowing for healthy plant growth by preventing overwatering. With two planters included, you can create a coordinated look or experiment with different arrangements. The attractive blue and beige color palette adds a pop of sophistication, making them a versatile addition to your home decor. Elevate your indoor gardening aesthetic with this charming set of geometric planters. 5.85-inch h x 5.95-inch w x 5.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.