9 in. H X 14 in. W X 14 in. D X 14 in. D Polyresin Whiskey Barrel Planter Brown
- Mfr # PVG3614TNI
- Zoro # G422782314
product price:Â
$
17.15
/ea
Key Features
Material
Polyresin
Color
Brown
Width
14 in
Height
9 in
Design
Whiskey Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVG3614TNI
- Zoro #
- G422782314
- UPC #
- 886120018763
- Country of Origin
- China
- Material
- Polyresin
- Color
- Brown
- Item
- Planter
- Design
- Whiskey Barrel
- Shape
- Round
- Indoor or Outdoor
- Indoor and Outdoor
- Self Watering
- No
- Drainage Holes
- Yes
- Liner Included
- No
Dimensions
- Width
- 14 in
- Height
- 9 in
- Diameter
- 14 in
- Depth
- 14 in
Description
This whiskey barrel planter boasts a classic design that resembles the real wooden whiskey barrels used for many years. This beautiful planter is the perfect showcase for your flowers and complements both indoor and outdoor settings. It shows off the real material elements of a wooden cask and the metal bands used to tighten the wooden staves. But its made from lightweight recycled polyresin and coated with UV inhibitors to minimize the fading. The design is created to resemble real wood, giving it a timeless and classic appearance. The planter features "easy knock-out" drainage holes that are molded in for both indoor and outdoor use, eliminating the need for drilling. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.