Set Of Two Blue Garden Impress A Gold Framed Wall Art, 2PK

  • Mfr # 649133

  • Zoro # G222893784


product price:  $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Length
18 in
Depth
2 in
Color
Blue
Subject
Plants & Flowers
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649133
Zoro #
G222893784
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
2 in
Width
18 in

Details

Color
Blue
Subject
Plants & Flowers
Commercial Use
Yes
LED/Illuminated
No
Subject Pattern
Other Plants and Flower
Wall Mounting Hardware Included
Yes
Item
Wall Art
Assembly Required
No Assembly Needed
Finish
Gold
Number of Pieces Included
2
Material
Paper
Set Type
Wall Art Set
Primary Art Material
Paper
Shape
Square

Description

This set of two blue garden impress a gold framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18.00-inch h x 18.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.