Set Of Two Blue Garden Impress B Gold Framed Wall Art, 2PK

  • Mfr # 649134

  • Zoro # G522895525


product price:  $188.99
/pk 2, $94.50/ea
Free Shipping & Returns

Key Features

Width
18 in
Subject Pattern
Other Plants and Flower
Finish
Gold
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649134
Zoro #
G522895525
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
2 in
Length
18 in

Details

Subject Pattern
Other Plants and Flower
Finish
Gold
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Shape
Square
LED/Illuminated
No
Item
Wall Art
Material
Paper
Set Type
Wall Art Set
Number of Pieces Included
2
Commercial Use
Yes
Primary Art Material
Paper
Color
Blue
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of two blue garden impress b gold framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.00-inch h x 18.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.