Set of Two Blue Mirrored Glass And Wood Box With Lid, 2PK

  • Mfr # 379873

  • Zoro # G622911286


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Holiday / Occasion
No Holiday
Frame Material
Mirrored Glass, Manufactured Wood
Drawers
No
Assembly
No Assembly Needed
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379873
Zoro #
G622911286
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 in
Overall Height
4.7 in
Overall Length
12 in

Details

Holiday / Occasion
No Holiday
Frame Material
Mirrored Glass, Manufactured Wood
Item
Organizers
Drawers
No
Assembly
No Assembly Needed
Shape
Rectangle
Finish
Glossy
Commercial Use
No
Style
Modern
Shelves Included
No
Color
Blue
Type
Box
Lid Included
Yes
Handles Included
No
Includes
2 Pieces; Large Box 4.75 x 12 x 8, Small Box 3.5 x 9.75 x 6 in

Description

The set of two blue mirrored glass and wood box with lid is the perfect addition to your home organization efforts. This stylish organizer includes a large box measuring 4.75 x 12 x 8 inches and a smaller version at 3.5 x 9.75 x 6 inches. Crafted from mirrored glass and manufactured wood, it combines durability with elegance. The modern design features a beautiful blue color that will complement any decor. Its rectangular shape makes it easy to stack or place on shelves, enhancing your spatial efficiency. Keep your space tidy and stylish while adding a touch of sophistication with this versatile box set. Elevate your storage solutions effortlessly with these chic, functional pieces. 4.70-inch h x 12.00-inch w x 8.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.