Shop HOMEROOTS
See all product information
Create Account
Set of Three Light Brown Wicker Basket, 3PK
Mfr # 392169
Zoro # G722906694
product price:Â $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Overall Depth
15.75 in
Overall Length
15.75 in
Overall Height
13.39 in
Frame Material
Wicker
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392169
- Zoro #
- G722906694
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 15.75 in
- Overall Height
- 13.39 in
Details
- Frame Material
- Wicker
- Commercial Use
- No
- Drawers
- No
- Holiday / Occasion
- No Holiday
- Includes
- 3 Pieces
- Item
- Organizers
- Color
- Light Brown
- Assembly
- No Assembly Needed
- Type
- Basket
Description
Set of three light brown wicker basket offers a stylish solution for your storage needs. Crafted from durable wicker, these baskets combine functionality and aesthetic appeal. The light brown color adds warmth and complements a variety of home decor styles. Ideal for organizing items in the living room, bathroom, or nursery, each basket is designed to make tidying up a breeze. With three different sizes, you can easily stack or arrange them to suit your space. These versatile organizers are perfect for holding toys, magazines, or personal belongings while enhancing your interior design. Enjoy a clutter-free environment with this charming set that seamlessly blends practicality and elegance. 13.39-inch h x 15.75-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.