Tool Utility Cart, Black, No Lid, 20" D

  • Mfr # 2AE293
  • Zoro # G023744513
product price: 
$
1,222.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Drawer Liner Material
EVA
Handle Width
4 in
Drawer Pull Type
Recessed
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AE293
Zoro #
G023744513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Width
4 in
Overall Width
36 in
Overall Depth
20 in
Caster Diameter
5 in
Overall Height
43 in
Caster Width
2 in
Handle Length
19 in
Fits Chest Size
Aluminum Drawer Handle, Dual Slide Drawers, Equipped with drawer latch, Reinforced metal, Screw Driver holder., Tubular locking system with 2 keys

Details

Body Color
Black
Drawer Liner Material
EVA
Drawer Pull Type
Recessed
Locking System
Keyed
Power Outlets Included
(2) USB, (4) 125V
Includes
(1) Power Strip (4-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool cabinet, (3) Drawer Liners in Every Drawer
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Duty Rating
Heavy Duty
Drawer Color
Black
Body Gauge
14 ga
Number of Shelves
1
Part of a Modular System
Not Part of a Modular System
Individual Drawer Load Capacity - Maximum
200 lb
Lid Style
No Lid
Caster Tread Material
PP
Caster Type
Swivel
Total Load Capacity
2,000 lb
Number of Keys Included
2
Includes Tools
Tools Not Included
Number of Drawers
3
Drawer Finish
Powder Coated
Body Finish
Powder Coated
Drawer Slide Features
Fully Extending
Body Material
Steel
Features
Aluminum Drawer Handle, Dual Slide Drawers, Equipped with drawer latch, Reinforced metal, Screw Driver holder., Tubular locking system with 2 keys
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Pedal Brake
Drawer Material
Steel
Total Storage Capacity
9,200 cu in
Drawer Slide Type
Ball Bearing
Drawer Gauge
19 ga
Work Surface Material
Stainless Steel
Number of Cabinets
0
Item
Tool Utility Cart
Caster Material
PP

Description

Tool Utility Cart, Not Applicable Series, Number of Drawers 3, Drawer Color Black, Number of Shelves 1, Work Surface Material Stainless Steel, Caster Type Swivel, Locking System Keyed, Features Aluminum Drawer Handle, Dual Slide Drawers, Equipped with drawer latch, Reinforced metal, Screw Driver holder., Tubular locking system with 2 keys, Includes (1) Power Strip (4-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool cabinet, (3) Drawer Liners in Every Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews