Set of Two Bronze Polyresin Woven Tabletop Pillar Candle Holders With Candle, 2PK

  • Mfr # 468845

  • Zoro # G222882511


product price:  $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Key Features

Construction Method
Machine Made
Finish
Bronze
Finish Style
Coat/Paint Distressing
Assembly Required
No
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468845
Zoro #
G222882511
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4.5 in
Length
17.25 in
Width
4.5 in
Primary Item Height
17.5 in

Details

Construction Method
Machine Made
Finish
Bronze
Finish Style
Coat/Paint Distressing
Assembly Required
No
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Material
Polyresin
Intended Room
Living Room
Placement Type
Tabletop
Commercial Use
Yes
Color
Bronze
Capacity
2
Pieces per Set
2
Item
Candle Holders
Holder Type
Pillar
Style
Contemporary
Pattern
Woven

Description

This set of two bronze polyresin woven tabletop pillar candle holders with candle is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with candles included for added value and ease of use. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 17.25-inch H x 4.5-inch W x 4.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.