
Set of Two Brown and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 638368
Zoro # G022366112
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
26 in
Color
Brown Black
Overall Depth
20 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638368
Zoro #
G022366112
UPC #
-
Country of Origin
China
Dimensions
Overall Width
26 in
Overall Depth
20 in
Overall Height
43 in
Details
Assembly Required
Partial Assembly Needed
Color
Brown Black
Application Type
Yes
Item
Office Chair
Description
This set of two brown and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a breathable mesh fabric with a high quality stainless steel frame and construction that gives durability, strength and support to the design. The design includes adjustable lumbar support, which improves healthy posture and keeps the spine in the correct alignment. Furnish you office or home office in comfort and style with this high quality office chair. 43.00-inch h x 26.00-inch w x 20.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.