
Set of Two Brown And Black Distressed Geometric Wood And Metal Tabletop Lantern Candle Holders, 2PK
Mfr # 517619
Zoro # G822882102
product price:Â $203.99
/pk 2, $102.00/ea
Free Shipping & Returns
Key Features
Color
Brown, Black
Length
31 in
Width
10 in
Material
Solid Wood, Metal
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
517619
Zoro #
G822882102
UPC #
-
Country of Origin
China
Dimensions
Length
31 in
Width
10 in
Overall Depth
14 in
Primary Item Height
31 in
Details
Item
Candle Holders
Color
Brown, Black
Material
Solid Wood, Metal
Placement Type
Tabletop
Pattern
Geometric
Finish Style
Coat/Paint Distressing
Commercial Use
No
Assembly Required
No
Intended Room
Living Room
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Pieces per Set
2
Holder Type
Lantern
Capacity
1
Construction Method
Machine Made
Style
Modern
Description
This set of two brown and black distressed geometric wood and metal tabletop lantern candle holders adds flair, function, and visual interest to any home or special occasion. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 31-inch h x 10-inch w x 14-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.