Shop HOMEROOTS
See all product information
Create Account
Set of Four Natural and Black Resin and Stone Powder Ornate Tabletop, 4PK
- Mfr # 517604
- Zoro # G722882325
product price:Â
$
99.15
/pk of 4, $24.79/ea
Key Features
Color
Black, Natural
Length
13.25 in
Width
3.25 in
Material
Resin, Stone Powder
Pattern
Ornate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517604
- Zoro #
- G722882325
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black, Natural
- Material
- Resin, Stone Powder
- Pattern
- Ornate
- Style
- Rustic
- Finish Style
- Coat/Paint Distressing
- Assembly Required
- No
- Construction Method
- Machine Made
- Pieces per Set
- 4
- Placement Type
- Tabletop
- Shape
- Taper
- Holder Type
- Candlestick
- Intended Room
- Living Room
- Capacity
- 1
- Commercial Use
- No
Dimensions
- Length
- 13.25 in
- Width
- 3.25 in
- Primary Item Height
- 13.25 in
- Overall Depth
- 3.25 in
Description
This set of four natural and black resin and stone powder ornate tabletop is a great modern addition to your home decor. Arriving in a set of 4, these candleholders create a well-lit centerpiece for any table setting. With a purposefully weathered and distressed finish, these abstract and uniquely shaped candleholders are a decorative accent on their own - with or without candles. 13.25-inch H x 3.25-inch W x 3.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.