Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown and Black Frosted Glass Wood and Metal Floor Lantern Candle Holders, 2PK
- Mfr # 517615
- Zoro # G422881994
product price:Â
$
93.19
/pk of 2, $46.60/ea
Key Features
Color
Black, Brown
Length
19-1/4 in
Width
8 in
Material
Metal, Glass, Wood
Construction Method
Machine Made
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517615
- Zoro #
- G422881994
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19-1/4 in
- Width
- 8 in
- Overall Depth
- 8 in
- Primary Item Height
- 19.25 in
Details
- Item
- Candle Holders
- Color
- Black, Brown
- Material
- Metal, Glass, Wood
- Construction Method
- Machine Made
- Commercial Use
- No
- Capacity
- 1
- Assembly Required
- No
- Holder Type
- Lantern
- Placement Type
- Floor
- Shape
- Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Pieces per Set
- 2
- Style
- Country
- Finish Style
- Coat/Paint Distressing
- Pattern
- Ornate
- Intended Room
- Living Room
Description
This set of two brown and black frosted glass wood and metal floor lantern candle holders adds flair, function, and visual interest to any home or special occasion. This candleholder set features frosted and decorated glass that creates the perfect illuminating design to accent your space in style. Lanterns are a decorative accent on their own - with or without candles. 19.25-inch H x 8-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.