
Set of Two Brown And Black Resin And Metal Horn Decorative Bookends, 2PK
Mfr # 392132
Zoro # G522884536
product price:Â $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
Key Features
Plays Music
No
Width
6.5 in
LED Lighting
No
Assembly Required
No
Depth
5.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392132
Zoro #
G522884536
UPC #
-
Country of Origin
China
Dimensions
Width
6.5 in
Depth
5.5 in
Length
5.51 in
Details
Plays Music
No
LED Lighting
No
Assembly Required
No
Pieces per Set
2
Sculpture Type
Decorative Bookends
Finish
Matte
Material
Metal, Resin
Subject
No Subject
Power Source
No Power Source Required / Manual
Construction Method
Machine-Made
Commercial Use
Yes
Design Motif
Horn
Color
Black, Brown
Item
Sculptures
Hand Painted
No
Occasion
No Holiday
Description
Add a rustic and outdoorsy touch to your bookshelf with these faux horn bookends. Made from carved resin that looks like authentic horns these dimensional bookends are mounted on a metal base for stability. Update any room with these nature and animal inspired bookends that are both decorative and functional. Great to use as bookends but you can also use them as stand-alone decor pieces as well. 5.51-inch h x 6.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.