
Set of Two Brown and Black Wood and Metal Oval End Tables, 2PK
Mfr # 635695
Zoro # G822833494
product price:Â $55.99
/pk 2, $28.00/eaKey Features
Shape
Oval
Width
11.8 in
Length
17.72 in
Height
23.62 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
635695
Zoro #
G822833494
UPC #
-
Country of Origin
China
Dimensions
Width
11.8 in
Length
17.72 in
Height
23.62 in
Details
Item
End-Side Tables
Shape
Oval
Tabletop Material
Solid Wood
Tabletop Color
Brown
Leg Type
C Table
Leg Color
Black
Finish
Matte
Assembled/Unassembled
Unassembled
Mirrored
No
Weight Capacity
25 lb
Hand Crafted
No
Includes
2 Tables
Set
Yes
Base Material
Steel
Style
Modern
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Set Type
End Table Set
Assembly
Partial Assembly Needed
Description
Increase your decorating options with this set of two brown and black wood and metal oval end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. The base of this table is made from metal in a black color that is a nice contrast to the brown wood tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 23.62-inch h x 11.80-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.