Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
97" Green Velvet Sofa With Gold Legs
- Mfr # 480926
- Zoro # G022909920
product price:Â
$
2,925.99
/ea
Key Features
Mattress Included
No
Recliner
No
Sleeper Sofa
No
Reclining Type
No Recline
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480926
- Zoro #
- G022909920
- UPC #
- -
- Country of Origin
- China
- Mattress Included
- No
- Recliner
- No
- Sleeper Sofa
- No
- Reclining Type
- No Recline
- Type
- Sofa
- Seating Capacity
- 3
- Hand Crafted
- No
- Upholstery Material
- Velvet
- Assembly Required
- No Assembly Needed
- Finish
- Satin
- Commercial Use
- No
- Color
- Green
- Material
- Solid and Manufactured Wood
- Sofa Design
- Standard
- Capacity
- 750 lb
- Upholstered
- Yes
- Item
- Sofas
- Shape
- Rectangular
Dimensions
- Length
- 30 in
- Depth
- 40 in
- Size
- Standard
- Width
- 97 in
Description
Transform your home's interior with this luxurious 97-inch green velvet sofa with gold legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Rolled arms offer a comfy place to rest. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 30-inch H x 97-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.