
Set of Two Brown And White Home Sweet Home Wood Wall Decor, 2PK
Mfr # 636032
Zoro # G922885416
product price:Â $21.99
/pk 2, $11.00/eaKey Features
Fringe/Tassels Included
No
Hooks Included
No
Finish Style
Paint Distressing
Lighted
No
Wall Decor Type
Hanging Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636032
Zoro #
G922885416
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Depth
0.38 in
Width
18 in
Details
Fringe/Tassels Included
No
Hooks Included
No
Item
Wall Decor
Finish Style
Paint Distressing
Lighted
No
Wall Decor Type
Hanging Text
Commercial Use
Yes
Number of Pieces
2
Orientation
Horizontal Only
Construction Method
Handmade
Color
Brown, White
Mirrored
No
Shape
Novelty
Material
Wood
Style
Traditional
Assembly Required
No
Outdoor Suitability
No
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from high-quality wood, it showcases a traditional style that effortlessly complements various home aesthetics. This set includes two pieces, enhancing your decor with a cohesive look that transforms your living area into a welcoming haven. Enjoy the perfect blend of charm and artistry in your home. 18.00-inch h x 18.00-inch w x 0.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.