
Set of Two Brown Bird Wood Square Framed Art, 2PK
Mfr # 516336
Zoro # G022883855
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Style
Rustic
Outdoor Suitability
No
Finish Style
Paint Distressing
Depth
1.5 in
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516336
Zoro #
G022883855
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Length
16.5 in
Width
16.5 in
Size
16.5" x 1.5" x 16.5"
Details
Style
Rustic
Outdoor Suitability
No
Finish Style
Paint Distressing
Hooks Included
No
Orientation
Vertical Only
Assembly Required
No
Commercial Use
No
Item
Wall Decor
Color
Brown
Number of Pieces
2
Construction Method
Machine-Made
Lighted
No
Shape
Square
Wall Decor Type
Framed Art
Mirrored
No
Material
Wood
Description
This set of two brown bird wood square framed art will add a beautiful decorative accent to your walls. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. This bird inspired art will be a great addition to your space. 16.5-inch h x 16.5-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.