
Set of Two Brown Distressed Wood And Glass Floor Lantern Candle Holders, 2PK
Mfr # 517576
Zoro # G022882025
product price:Â $207.99
/pk 2, $104.00/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
21 in
Width
10 in
Material
Glass, Wood
Holder Type
Lantern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517576
Zoro #
G022882025
UPC #
-
Country of Origin
China
Dimensions
Length
21 in
Width
10 in
Primary Item Height
28 in
Overall Depth
10 in
Details
Item
Candle Holders
Color
Brown
Material
Glass, Wood
Holder Type
Lantern
Placement Type
Floor
Style
Modern
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Capacity
1
Construction Method
Machine Made
Assembly Required
No
Pieces per Set
2
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
No
Description
You can showcase this set of two brown distressed wood and glass floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 21-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.