
Set of Two Brown Leather And Solid Wood Open Back Dining Side Chairs
Mfr # 605661
Zoro # G322344773
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
33.25 in
Depth (In.)
18.5 in
Assembly Required
No Assembly Needed
Width (In.)
18.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605661
Zoro #
G322344773
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
33.25 in
Depth (In.)
18.5 in
Width (In.)
18.5 in
Details
Item
Dining Chair
Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Description
Out with the old and in with the new, this set of two brown upholstered leather and solid wood open back dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The partially open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.25-inch h x 18.5-inch w x 18.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.