Set of Two Brown Mango Trinket Tray
- Mfr # 592780
- Zoro # G123440735
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Tray Pattern
No Pattern and Not Solid Color
Width
27 in
Dishwasher Safe
No
Depth
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592780
- Zoro #
- G123440735
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Color
- Brown
- Tray Type
- Trinket Tray
- Finish
- Natural
- Item
- Trays
- Material
- Mango
- Capacity
- 15
- Chip Resistant
- No
- Microwave Safe
- No
- Shape
- Rectangular
- Food Safe
- No
Dimensions
- Width
- 27 in
- Depth
- 8.25 in
- Length
- 2 in
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This trinket tray arrives as a set of two giving you the versatility to use together or separately. Crafted from durable mango wood, the rustic design showcases a rich brown finish that enhances any interior setting. The rectangular shape offers ample surface area for organizing your favorite items, making it a stylish addition to coffee tables or vanities. Embrace the charm of handcrafted pieces with this beautifully machine-made tray set. 2-inch h x 27-inch w x 8.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.