Set of Two Brown Polyresin 3 Ounce Bumble Bee Pot Planters, 2PK

  • Mfr # 518002

  • Zoro # G722893307


product price:  $57.99
/pk 2, $29.00/ea

Key Features

Shape
Round
Pattern
Dotted
Capacity
3.32 lb
Material
Polyresin
Includes
2 Planters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518002
Zoro #
G722893307
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Interior Height
3.5
Height
5.25 in

Details

Shape
Round
Pattern
Dotted
Capacity
3.32 lb
Material
Polyresin
Includes
2 Planters
Color
Brown
Commercial Use
No
Item
Indoor Planters
Assembly Required
No
Planter Type
Pot Planter
With Wheels
No
Drainage Holes
No
Purposeful Distressing Type
Coat/Paint Distressing
For Use In
Living Room
Natural Variation Type
No Natural Variation
Self Watering
No
Style
Country

Description

The set of two brown polyresin 3 ounce bumble bee pot planters brings a charming touch to any indoor space. Featuring a cylindrical shape with splayed feet, these planters provide an ideal home for small plants and succulents. With a capacity of 3.32 ounces, they are perfect for enhancing your decor without overwhelming your space. The fun bumble bee and honeycomb design with purposeful distressing adds a rustic appeal. Each pot measures 3.5 inches in height, ensuring a compact fit on shelves or windowsills. Crafted from durable polyresin, these planters not only showcase your greenery but also stand the test of time while adding a delightful character to your home decor. 5.25-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.