Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Round Wicker Handmade Serving Tray
- Mfr # 609099
- Zoro # G723439269
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20.47 in
Tray Pattern
No Pattern and Not Solid Color
Food Safe
No
Assembly Required
No Assembly Needed
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609099
- Zoro #
- G723439269
- UPC #
- -
- Country of Origin
- China
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Tray Type
- Serving Tray
- Material
- Wicker
- Chip Resistant
- No
- Microwave Safe
- No
- Capacity
- 10
- Shape
- Round
- Dishwasher Safe
- No
- Item
- Trays
- Finish
- Natural
Dimensions
- Overall Width
- 20.47 in
- Overall Depth
- 20.47 in
- Length
- 4.33 in
Description
This set of two brown round wicker handmade serving tray is a handy and versatile addition to your home. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This serving tray arrives as a set of two giving you the versatility to use together or separately. 4.33-inch h x 20.47-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.