Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Round Wicker Handmade Serving Trays
- Mfr # 609079
- Zoro # G523438943
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Tray Pattern
No Pattern and Not Solid Color
Shape
Round
Tray Type
Serving Tray
Dishwasher Safe
No
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609079
- Zoro #
- G523438943
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Color
- Black
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Finish
- Matte
- Chip Resistant
- No
- Material
- Wicker
- Food Safe
- No
- Microwave Safe
- No
- Capacity
- 10
- Assembly Required
- No Assembly Needed
Dimensions
- Overall Width
- 20.47 in
- Overall Depth
- 20.47 in
- Length
- 3.94 in
Description
This set of two black round wicker handmade serving trays will add a beautiful decorative accent to your decor. Intended for decorative, non-direct food use only, it's the perfect decorative accent piece. Versatile and good looking, these trays are great for serving or display and are stylish enough to sit out as decor unto themselves. This serving tray arrives as a set of two giving you the versatility to use together or separately. 3.94-inch h x 20.47-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.