Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Solid Wood Cheese Boards
- Mfr # 516324
- Zoro # G423440039
product price:Â
$
69.99
/ea
Key Features
Shape
Rectangular
Overall Depth
7.75 in
Color
Brown
Tray Type
Cheese Board
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516324
- Zoro #
- G423440039
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 7.75 in
- Overall Width
- 15.75 in
- Length
- 1 in
- Size
- 15.75" W
Details
- Shape
- Rectangular
- Color
- Brown
- Tray Type
- Cheese Board
- Finish
- Natural
- Item
- Trays
- Food Safe
- Yes
- Dishwasher Safe
- No
- Chip Resistant
- No
- Capacity
- 15
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Material
- Solid Wood
Description
Charcuterie is becoming an entertaining and serving staple. This set of two brown solid wood cheese boards is an ideal way to set out your spread in style. Food safe and versatile, this cheese board is sure to please. This cheese board arrives as a set of two giving you the versatility to use together or separately. Great for entertaining or leaving out everyday as display. 1-inch H x 15.75-inch W x 7.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.