Shop HOMEROOTS
See all product information
Create Account
21in Natural Solid Wood Handmade Serving Tray With Handles
- Mfr # 724228
- Zoro # G423439095
product price:Â
$
92.65
/ea
Key Features
Tray Type
Serving Tray
Finish
Distressed
Length
4 in
Overall Depth
10 in
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724228
- Zoro #
- G423439095
- UPC #
- -
- Country of Origin
- United States
- Tray Type
- Serving Tray
- Finish
- Distressed
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Color
- Natural
- Food Safe
- No
- Chip Resistant
- No
- Item
- Trays
- Shape
- Rectangular
- Material
- Solid Wood
- Capacity
- 5
Dimensions
- Length
- 4 in
- Overall Depth
- 10 in
- Overall Width
- 21 in
Description
21-inch natural solid wood handmade serving tray with handles offers a rustic charm for your home. Crafted from solid wood, this rectangular serving tray features a natural finish that enhances its farmhouse style. The worn faded detailing adds a unique touch, making each piece distinct. Designed with convenient handles, it allows for easy serving and transporting of snacks or drinks. Perfect for entertaining guests or displaying decorative items, this tray is both functional and stylish. Its handmade quality ensures durability while contributing to a warm, inviting atmosphere in any space. Elevate your home decor with this lovely serving tray that combines practicality with timeless aesthetics. 4.00-inch h x 21.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.