Set of Two Brown Wood And Metal Box With Lid, 2PK

  • Mfr # 489351

  • Zoro # G822911628


product price:  $88.85
/pk 2, $44.43/ea
Free Shipping & Returns

Key Features

Overall Depth
6.5 in
Type
Box
Lid Included
Yes
Handles Included
No
Assembly
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489351
Zoro #
G822911628
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.5 in
Overall Length
10.25 in
Overall Height
5 in

Details

Type
Box
Lid Included
Yes
Handles Included
No
Assembly
No Assembly Needed
Frame Material
Manufactured Wood, Polyvinyl Chloride, Metal
Color
Brown
Style
Transitional
Weight Capacity
6.647720625 lb
Commercial Use
Yes
Clothing Rod Included
No
Shelves Included
No
Features
Nesting
Drawers
No
Includes
2 Pieces; Large Box 5 x 10.25 x 6.5, Small Box 3.75 x 8.75 x 5 in
Item
Organizers
Holiday / Occasion
No Holiday
Doors Included
No
Shape
Rectangle

Description

The set of two brown wood and metal box with lid is a stylish solution for all your organization needs. This set includes a large box measuring 10.25-inch x 6.5-inch x 5-inch and a smaller box at 8.75-inch x 5-inch x 3.75-inch, making it versatile for various items. Designed in a sleek rectangular shape, these boxes blend seamlessly into any decor style. Crafted from manufactured wood, polyvinyl chloride, and metal, they offer durability and a modern touch to your space. The warm brown color adds an inviting look to your home while ensuring that your belongings remain neatly stored away. Elevate your organization with these functional and attractive boxes. 5-inch h x 10.25-inch w x 6.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.