
Set Of Two Bucket List Black Framed Print Wall Art, 2PK
Mfr # 405786
Zoro # G622894190
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Subject Pattern
Beer
Primary Art Material
Paper
Subject
Food & Beverage
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405786
Zoro #
G622894190
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
14 in
Depth
1.5 in
Details
Assembly Required
No Assembly Needed
Subject Pattern
Beer
Primary Art Material
Paper
Subject
Food & Beverage
Art Type
Print
Number of Pieces Included
2
Item
Wall Art
Color
Orange, Black, White
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two bucket list black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.