
Set of Two Burnt Orange and Black Boucle and Wood Dining Side Chairs, 2PK
Mfr # 716268
Zoro # G022811612
product price:Â $458.99
/pk 2, $229.50/ea
Free Shipping & Returns
Key Features
Finish
Matte
Stackable
No
Material
Boucle
Capacity
250 lb
Set
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716268
Zoro #
G022811612
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18.7 in
Height (In.)
32.5 in
Depth (In.)
23.2 in
Details
Finish
Matte
Stackable
No
Material
Boucle
Capacity
250 lb
Set
Yes
Leg Color
Black
Upholstery Color
Burnt Orange
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Purposeful Distressing Type
No Distressing
Arms
No
Upholstered
Yes
Seat Material
Upholstery
Seating Frame Material
Manufactured Wood
Color
Black, Burnt Orange
Seat Color
Burnt Orange
Wheels Included
No
Leg Material
Metal
Dining Chair Type
Side Chair
Number of Chairs Included
2
Description
Bring this comfortable set of two burnt orange and black boucle and wood dining side chairs to your table to enjoy long lasting quality time with your family and friends. These soft and comfy side chairs have no arms so they easily fit around the dining or conference table. Can also be used as an accent in living room or bedroom. The supportive full back and seat feature textural and cozy textural boucle upholstery that gives these chairs their own touch of boho chic style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.50-inch h x 18.70-inch w x 23.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.