Set Of Two Bursting Wildflowers Brown Framed Wall Art, 2PK

  • Mfr # 649160

  • Zoro # G122893280


product price:  $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Set Type
Wall Art Set
Subject Pattern
Wildflowers
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649160
Zoro #
G122893280
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
1 in
Width
18 in

Details

Set Type
Wall Art Set
Subject Pattern
Wildflowers
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Commercial Use
Yes
Material
Paper
Item
Wall Art
Finish
Walnut
LED/Illuminated
No
Subject
Plants & Flowers
Shape
Square
Color
Orange

Description

This set of two bursting wildflowers brown framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.00-inch h x 18.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.