
Set Of Two Cape Hatteras Lighthouse and Sea Shells 3 White Framed Print Wall Art, 2PK
Mfr # 407237
Zoro # G322893868
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Depth
1 in
Material
Paper
Art Type
Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407237
Zoro #
G322893868
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
21 in
Details
Item
Wall Art
Number of Pieces Included
2
Material
Paper
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Black
Subject
Landscape & Nature
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Description
This set of two cape hatteras lighthouse and sea shells 3 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.