
Set of Two Charcoal and Black Upholstered Faux Leather Dining Side Chairs
Mfr # 654253
Zoro # G822349728
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.5 in
Application Type
No
Assembly Required
Full Assembly Needed
Depth (In.)
25.25 in
Color
Charcoal Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
654253
Zoro #
G822349728
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (In.)
19.5 in
Depth (In.)
25.25 in
Height (In.)
38.25 in
Details
Item
Dining Chair
Application Type
No
Assembly Required
Full Assembly Needed
Color
Charcoal Black
Description
Out with the old and in with the new, this set of two charcoal and black upholstered faux leather dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.25-inch h x 19.50-inch w x 25.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.