
Set of Two Charcoal and Brown Upholstered Velvet Dining Side Chairs, 2PK
Mfr # 568026
Zoro # G422811588
product price:Â $225.99
/pk 2, $113.00/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Purposeful Distressing Type
No Distressing
Number of Chairs Included
2
Seat Material
Solid Wood
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568026
Zoro #
G422811588
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
30.3 in
Width (In.)
19.3 in
Depth (In.)
19.7 in
Details
Upholstered
Yes
Purposeful Distressing Type
No Distressing
Number of Chairs Included
2
Seat Material
Solid Wood
Material
Velvet
Back Style
Solid Back
Leg Material
Metal
Dining Chair Type
Side Chair
Set
Yes
Color
Brown, Dark Gray
Capacity
250 lb
Seat Color
Charcoal
Stackable
No
Seating Frame Material
Metal
Wheels Included
No
Upholstery Color
Charcoal
Leg Color
Brown
Finish
Natural
Arms
No
Natural Variation Type
No Natural Variation
Description
Bring this comfortable set of two charcoal and brown upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back that features tufted stitching, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.30-inch h x 19.30-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.