
Set of Two Clear And Black Glass And Metal Tabletop Lantern Candle Holders, 2PK
Mfr # 719768
Zoro # G222882696
product price:Â $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Color
Black, Clear
Length
20 in
Width
7 in
Material
Metal, Glass
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719768
Zoro #
G222882696
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
7 in
Overall Depth
7 in
Primary Item Height
11 in
Details
Item
Candle Holders
Color
Black, Clear
Material
Metal, Glass
Finish Style
No Distressing
Pieces per Set
2
Placement Type
Tabletop
Finish
Does Not Apply
Style
Modern
Shape
Tealight
Holder Type
Lantern
Pattern
No pattern and not solid color
Assembly Required
No
Construction Method
Machine Made
Capacity
1
Commercial Use
No
Intended Room
Living Room
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two clear and black glass and metal tabletop lantern candle holders. These candleholders are the perfect illuminating design to accent your space in style. Dress up your home to impress every season with these fabulous decor pieces that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a rustic, modern farmhouse style with clear glass panels and X design, making them a pretty decorative addition to your space on their own, with or without candles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.