
Set of Two Clear and Black Tempered Glass and Metal Wire Round Drum End Tables, 2PK
Mfr # 605375
Zoro # G622832932
product price:Â $687.99
/pk 2, $344.00/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
18.9 in
Length
18.9 in
Height
20.08 in
Tabletop Material
Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605375
Zoro #
G622832932
UPC #
-
Country of Origin
China
Dimensions
Width
18.9 in
Length
18.9 in
Height
20.08 in
Details
Item
End-Side Tables
Shape
Round
Tabletop Material
Tempered Glass
Tabletop Color
Clear
Leg Type
Drum
Leg Color
Black
Finish
Matte
Assembled/Unassembled
Assembled
Set
Yes
Commercial Use
No
Includes
2 Tables
Mirrored
No
Hand Crafted
No
Style
Modern
Base Material
Iron
Set Type
End Table Set
Purposeful Distressing Type
No Distressing
Description
Increase your decorating options with this set of two clear and black tempered glass and metal round drum end tables that will enhance your space. This pair adds a modern, slightly industrial style to your space and can be used together or separately as you choose. The clear tempered glass top of these tables is a nice contrast to the high quality, matte black open metal wire cage design of the bases. Add some modern and unique style to your space with this set of two graduated size accent tables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.