
Set of Two Clear And Brown Glass And Metal Round Table Vases, 2PK
Mfr # 632612
Zoro # G822884410
product price:Â $39.89
/pk 2, $19.95/eaKey Features
Hand Painted
No
Color
Brown, Clear
Length
6.75 in
Commercial Use
No
Style
Rustic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
632612
Zoro #
G822884410
UPC #
-
Country of Origin
China
Dimensions
Length
6.75 in
Depth
4 in
Size
One Size
Width
6 in
Details
Hand Painted
No
Color
Brown, Clear
Commercial Use
No
Style
Rustic
Intended Room
Living Room
Item
Vases
Assembly Required
No
Occasion
No Holiday
Pattern
No Pattern and Not Solid Color
Vase Type
Table Vase
Finish
Does Not Apply
Material
Glass, Metal
Finish Style
No Distressing
Shape
Round
Watertight
Yes
Description
With or without flowers, this set of two clear and brown glass and metal round table vases makes a great gift or decorative accent for your space. Featuring a unique glass jar design that is suspended by a metal wire stand. Crafted from a blend of sturdy glass and sleek metal, these vases are both elegant and durable. Their clear and brown tones create a harmonious contrast, allowing your floral arrangements to shine. Perfect for coffee tables, dining areas, or as a centerpiece, this versatile set can enhance any room's ambiance effortlessly. 6.75-inch h x 6.00-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.