This item is Discontinued.

Uniquewise "31.5"" Tall Handcrafted Bamboo Floor Vase, Burgundy and Natural" QI003353R.L

This item is Discontinued.

Uniquewise

"31.5"" Tall Handcrafted Bamboo Floor Vase, Burgundy and Natural" (Discontinued)

Mfr # QI003353R.L
Zoro # G904101916
UPC # 651355224681
Country of Origin Viet Nam
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003353R.L
Zoro #
G904101916
UPC #
651355224681
Country of Origin
Viet Nam

Dimensions

Width
10
Depth
10
Height
31.5
Length
10

Details

Material
Bamboo
Weight
5
Color
Multi-Colored
Packaging Type
Single

Description

Add a designer touch to your home decor with the Tall Bamboo Floor Vase. The exclusive qualities of the floor vases, such as two-tone effect, sturdy design, and bonus hints of natural beauty will complete the look of any room. Fill it up with dry branches of your choice for a smashing arrangement, or display it just the way it is for a sleek, modern presentation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.