Set of Two Clear and Gold Glass and Iron Oval Frame Nested Coffee Tables, 2PK
Mfr # 400890
Zoro # G022833270
product price: $1,770.99
/pk 2, $885.50/ea
Free Shipping & Returns
Key Features
Frame Material
Iron
Queen Anne Legs
No
Leg Type
Frame
Commercial Use
No
Tabletop Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400890
Zoro #
G022833270
UPC #
-
Country of Origin
India
Dimensions
Height
17 in
Width
26 in
Length
24 in
Details
Frame Material
Iron
Item
Coffee Tables
Queen Anne Legs
No
Leg Type
Frame
Commercial Use
No
Tabletop Color
Clear
Assembly Required
No Assembly Needed
Leg Color
Gold
Style
Contemporary
Wheels Included
No
Assembled/Unassembled
Assembled
Shape
Oval
Tabletop Material
Glass
Finish
Glossy
Coffee Table Type
Coffee Table Sets
Weight Capacity
60 lb
Description
Show off your exquisite taste with this set of two clear and gold glass and iron oval frame nested coffee tables. The nesting feature is a great space saver for when not in use. The base of this table is made from iron in a gold color that creates a good looking visual contrast to the clear glass tabletop. This oval table is an updated take on a classic. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 26-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.