Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Clear Glass Urn Table Vases, 2PK

  • Mfr # 574260

  • Zoro # G122883694


product price: $49.99
/pk 2, $25.00/ea

Key Features

Color
Clear
Length
5.9 in
Assembly Required
No
Pattern
Clear
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574260
Zoro #
G122883694
UPC #
-
Country of Origin
China

Dimensions

Length
5.9 in
Depth
4.5 in
Size
6 in
Width
4.5 in

Details

Color
Clear
Item
Vases
Assembly Required
No
Pattern
Clear
Style
Traditional
Intended Room
Living Room
Finish
Does Not Apply
Vase Type
Table Vase
Watertight
No
Finish Style
No Distressing
Material
Glass
Commercial Use
Yes
Occasion
No Holiday
Hand Painted
No
Shape
Urn

Description

The set of two clear urn glass table vases brings elegance to any room. Crafted from high-quality glass, these vases feature a timeless urn shape that complements traditional decor beautifully. Perfect for displaying fresh flowers or as standalone decorative pieces, their clarity allows your floral arrangements to take center stage. The set includes two vases, making it easy to create a coordinated look in your space. Their classic design ensures versatility, seamlessly integrating into a variety of interior styles. Whether placed on a dining table or a mantel, these vases are sure to enhance the aesthetic of your home while providing a touch of sophistication to your decor. 5.9-inch h x 4.5-inch w x 4.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.