This item is Discontinued.

Uniquewise Set of 2 Decorative Green Tall Glass Vase - Modern Minimalist Decor for Parties, and Special QI004735.GN.2

This item is Discontinued.

Uniquewise

Set of 2 Decorative Green Tall Glass Vase - Modern Minimalist Decor for Parties, and Special (Discontinued)

Mfr # QI004735.GN.2
Zoro # G515916947
UPC # 651355243538
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004735.GN.2
Zoro #
G515916947
UPC #
651355243538
Country of Origin
China

Dimensions

Size
Set of 2
Height
14 in
Length
5 in
Width
5 in

Details

Color
Green
Item
Vase
Material
Glass

Description

Showcase as a beautiful centerpiece, or a decorative addition to any table, shelf, or mantel for a low maintenance solution to bring floral decor to your home, wedding, special event or decorative setting. This simple but unique green colored glass vase with gold ball accent brings sophisticated modern style and is an extremely attractive piece on its own. Use the vase with either faux arrangements or real flowers or greenery to change up the style. You can easily put flowers in a vase to give your home a fresh, vibrant personality throughout the house. Easily add flowers to give your home a fresh, vibrant personality throughout. The stunning color and texture bring a pop of life to your space, enhancing everyday living. With its strong artistic effect, it always becomes the focal point wherever placed. Looking for the perfect gift? This exquisite vase is ideal for housewarmings, anniversaries, birthdays, and holidays like Christmas and Thanksgiving. It's a thoughtful choice for family, friends, and loved ones. Versatile and stylish, it's perfect for your kitchen, dining room, living room, bedroom, or office. Whether on floors or tables, it serves as a captivating centerpiece, adding a touch of modern art to any contemporary home decor.


  • Tall Table Vase: Measuring 5 inches in width, 5 inches in length, and 14 inches in height, this versatile and glamorous cylindrical vase is ideal for various settings. Its unique design stands out beautifully with your other room decor, whether in the kitchen, balcony, entryway, bedroom, or anywhere in the house.
  • Crafted with Style: This luxurious green glass vase enhances the elegance of any room, whether displayed on a console table or kitchen countertop. With its circular design and striking gold ball accent, it becomes a distinctive and captivating centerpiece for special occasions.
  • Modern Appeal: Adorn your room with a bouquet of flowers in this cylinder vase to enhance your home decor with style and vibrancy. This timeless decorative glass flower vase complements modern farmhouse, minimalist, boho, or classic interior designs.
  • Good Craftsmanship: Made from premium materials, this glass flower vase is sturdy, leak-proof, and easy to clean. Designed by our best craftsmen, the handmade ribbed texture enhances the aesthetic quality of the vase, offering a classy and modern vibe.
  • Great Gift Idea: A vase isn't just a practical item, it's a piece of art that enhances life with beauty and functionality. Exquisite decorative vases can make everyday life more vibrant. They make wonderful gifts for Christmas, Thanksgiving, gatherings, dinners, housewarmings, holidays, Mother's Day, birthdays, and anniversaries.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.