Set Of Two Coffee and Friends Recipe Black Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407954

  • Zoro # G422892075


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Color
Blue, Black, White
Subject
Text & Numbers
Art Type
Print
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407954
Zoro #
G422892075
UPC #
-
Country of Origin
United States

Dimensions

Length
31 in
Depth
1 in
Width
15 in

Details

Item
Wall Art
LED/Illuminated
No
Color
Blue, Black, White
Subject
Text & Numbers
Art Type
Print
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Material
Wood Print
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Wood

Description

Unique and decorative, this set of two coffee and friends recipe black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.