Set Of Two Come Home for Christmas 1 White Framed Print Wall Art, 2PK

  • Mfr # 406035

  • Zoro # G222892169


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Subject
Holiday
Material
Wood Paper
Primary Art Material
Paper
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406035
Zoro #
G222892169
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
15 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Subject
Holiday
Material
Wood Paper
Primary Art Material
Paper
Shape
Rectangle
Color
Red, Green, Blue
Wall Mounting Hardware Included
No
Item
Wall Art
Set Type
Gallery Wall Art Set
Art Type
Print
Number of Pieces Included
2
LED/Illuminated
No

Description

This set of two come home for christmas 1 white framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.