
Set Of Two Come On In with Seven Peg Mug Rack 1 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 405951
Zoro # G822888265
product price:Â $98.79
/pk 2, $49.40/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Width
7 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405951
Zoro #
G822888265
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Depth
3 in
Length
32 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Description
The set of two come on in with seven peg mug rack 1 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 7-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.